£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Product Documents
Protects metal parts against seizure, rust and fretting under extreme conditions of heat, -180C to 120C, pressure and corrosive environments.
Attribute | Value |
---|---|
Brand | Bostik |
Container Type | Tin |
ECLASS Code | 23060102 |
For Use On | Metal |
MFR Part No. | 48006 |
Operating Temperature Range | -180 to 120°C |
Product Type | Anti-Seize Lubricant |
Series | NEVER-SEEZ |
Size | 1lb |
Type | Lubricant |
UNSPSC Code | 15121514 |