£62.99
Ex VAT
£75.59
Inc VAT
Product Details
Product Specification
Manufactured from specially selected steels. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. Manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Especially suitable for production line environments where repetitive work is undertaken.
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140043428 |
ECLASS Code | 21040300 |
Finish/Coating | Nickle-Plated |
Handle Material | Polypropylene |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Serrated Smooth |
Overall Length | 165 200 215 265mm |
Special Features | Slip Guard |
Type | Pliers Set |
UNSPSC Code | 27112100 |