SKU:
KEN5823960K
MPN:
5823960K
£71.00
Ex VAT
£85.20
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from chrome vanadium steel with a highly polished mirror finish, this 14 piece combination spanner set is suited for professional use. The mirror finish prevents oil and dirt from adhering to the spanner making for easier cleaning and preventing rust. With a long reach, wall drive, one open end and one ring end and supplied in a plastic wallet.
Features and Benefits
• Manufactured from chrome vanadium steel for durability
• Polished finish repels dirt and grime
• Long reach for easy loosening and fastening
• One ring end and one open for versatility
• Supplied in a plastic wallet for easy organisation
Typical Applications
• Plumbing
• DIY
• Automotive
• Engineering
• Construction
Standards
• Conforms to ANSI B107.6
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140131750 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 14 |
Overall Length | 130 136 148 167 172 186 197 207 223 233 243 261 270 280mm |
Size Range | 6 - 19mm |
Spanner Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 6mm 7mm 8mm 9mm |
Standards Met | ASME B107.6. |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |