noscriptBosch GSB 18 V-21, Cordless Combi Drill, 18V, 13mm Keyless Chuck, Brushed, 2x2.0Ah, L-Boxx Toolbox 06019H1171 | Cromwell Tools

Bosch

GSB 18 V-21, Cordless Combi Drill, 18V, 13mm Keyless Chuck, Brushed, 2x2.0Ah, L-Boxx Toolbox

SKU:

BCH2667428P

MPN:

06019H1171

£139.00

Ex VAT

£166.80

Inc VAT

OUT OF STOCK

    Product Details

    User Benefits:
    • Powerful performance: up to 55 Nm of torque for screwdriving and drilling in wood and metal, and impact drilling in masonry up to 10mm.


    • 2-speed planetary gearbox allows you to customise the speed and torque of this Bosch 18V combi drill to the application and material.


    • Fully metal gears for reliable and durable performance.


    • Forward and reverse rotation for inserting and removing screws.


    • 13mm auto-lock chuck for quick and easy bit changes without the use of tools.


    • Electronic Cell Protection: protects the battery against overload, overheating and deep discharge.


    • Soft grip for comfortable handling.


    • Bright LED light for illuminating the work area.


    • Battery charge level indicator ensures that you never run out of power unexpectedly when using this Bosch GSB combi drill.


    Product Specification
    Attribute
    Value

    Battery Capacity

    2.0Ah

    Battery Type

    Lithium-Ion

    Blows per Minute

    27000bpm

    Brand

    Bosch

    Brushed or Brushless

    Brushed

    Chuck Size

    13mm

    Chuck Type

    Keyless

    EAN

    3165140920537

    ECLASS Code

    21050101

    Includes

    L-Boxx Toolbox

    Masonry Drilling Capacity

    10mm

    Maximum Hard Torque

    55Nm

    Maximum Soft Torque

    21Nm

    MFR Part No.

    06019H1171

    Model Number

    GSB 18 V-21

    No Load Speed

    1800rpm

    Number of Batteries Supplied

    2

    Number of Torque Settings

    20+1

    Overall Length

    192mm

    Series

    GSB 18V-21

    Steel Drilling Capacity

    10mm

    UNSPSC Code

    27112703

    Voltage

    18V

    Weight

    1.2kg

    Wood Drilling Capacity

    35mm