noscriptBroughton FF23 Mighty Heat - 15kW Fire Flo Industrial Electric Fan Heaters FF23 | Cromwell Tools

Broughton

FF23 Mighty Heat - 15kW Fire Flo Industrial Electric Fan Heaters

SKU:

BLT2824150M

MPN:

FF23

£224.00

Ex VAT

£268.80

Inc VAT

IN STOCK (25)

    Product Details

    This FF23 fan heater offers rugged reliability. You will need a 32 amp 3 phase supply to run this heater which has two heat settings. The heater is also fitted with a thermostat to set the desired temperature. The hard wearing outer case is made from pressed steel and powder coat painted for long life.


    Features and Benefits
    • Radial fan
    • Robust steel casing for durability
    • Adjustable heat output to suit your needs
    • Sound Level: 60dB(A)
    • Plug Size: 32A
    • Overtemp protection
    • Portable remote thermostat is optional when in use


    Typical Applications
    • Warehouses
    • Commercial buildings


    Product Documents
    Product Specification
    Attribute
    Value

    Airflow

    2246m³/h

    Amperage

    22A

    Brand

    Broughton

    BTU per hour

    61416Btu

    ECLASS Code

    22410201

    Heat Output Settings

    15kW

    Manufacturer Guarantee

    2 Year Manufactures Warranty as Standard.

    MFR Part No.

    FF23

    Mount Type

    Free Standing Wall Mount

    Number of Cool Settings

    1

    Number of Heat Settings

    2

    Overall Depth

    345mm

    Overall Height

    415mm

    Overall Width

    504mm

    Plug Amperage Rating

    32A

    Portability

    Portable

    UNSPSC Code

    40101604

    Voltage

    400V

    Weight

    20kg