noscriptDeWalt Tool Kit, Cordless, 2 Piece, 18V, 2x5.0Ah, DCK276P2-GB DCK276P2-GB | Cromwell Tools

DeWalt

Tool Kit, Cordless, 2 Piece, 18V, 2x5.0Ah, DCK276P2-GB

SKU:

DEW2722860D

MPN:

DCK276P2-GB

£739.00

Ex VAT

£886.80

Inc VAT

OUT OF STOCK

    Product Details

    DCD996 Combi Hammer


    Automatic high speed hammer drill driver at 38,250 BPM increasing users masonry drilling speed of application
    3 Position LED torch, High/Medium/Low settings with High output 20min LED delay lighting up your work place
    Tough 3 speed all metal transmission for increased run-time and longer tool life
    Electronic Clutch with 11 position adjustable torque control for optimised precision when screw driving
    13mm ratcheting keyless chuck with automatic spindle lock for fast bit changes
    Efficient intelligent trigger allowing total control over all applications
    Improved grip design providing greater application control and maximum comfort
    Steel belt hook and magnetic bit holder ensure strong storage solutions

    DCF887 Impact Driver


    Greater torque and control, with an improved ergonomic build and LED light
    High power Brushless motor outputting up to 205Nm of torque ensures heavy applications are completed quickly
    Application control is achieved through 3 motor speeds and torque settings including PrecisionDrive
    PrecisionDrive mode offers additional control in screwdriving applications to avoid material and fastener damage
    Super lightweight and compact the tool is very comfortable to use and fits in small spaces
    3x LED "Halo" light ring offers excellent work-piece lighting
    Compatible with all DeWalt 18V XR battery packs
    1/4" (6.35mm) 'drop in' bit holder allows for quick, one handed fitment

    Product Specification
    Attribute
    Value

    Battery Capacity

    5.0Ah

    Battery Type

    Lithium-ion

    Brand

    DeWalt

    Brushed or Brushless

    Brushless

    Contents

    DCD996 DCF887

    EAN

    5035048644607

    ECLASS Code

    21040220

    Includes

    Combi drill Impact driver

    Item

    Cordless Tool Kit

    Model Number

    DCK276P2-GB

    Number of Batteries Supplied

    2

    Number of Tools

    2

    Power Source

    Cordless

    UNSPSC Code

    27112700

    Voltage

    18V