noscriptDeWalt DCG414T2, Angle Grinder, Cordless, 5in., 9,000rpm, 54V, 2, 6Ah x DCG414T2-GB | Cromwell Tools

DeWalt

DCG414T2, Angle Grinder, Cordless, 5in., 9,000rpm, 54V, 2, 6Ah x

SKU:

DEW2724161M

MPN:

DCG414T2-GB

£454.00

Ex VAT

£544.80

Inc VAT

OUT OF STOCK

    Product Details

    A powerful XR Lithium-ion premium angle grinder fitted with a powerful, maintenance free brushless motor for maximum power and durability. Powered by the 18/54V XR FLEXVOLT battery. This cordless, heavy duty construction angle grinder has all the accuracy, capacity and power of a corded with the freedom of cordless.


    Features and Benefits
    • 54V Brushless motor enables improved performance in demanding applications
    • Electronic Brake stops the wheel quickly when the trigger is disengaged
    • Electronic Clutch reduces the kickback reaction in the event of a pinch or stall
    • Rubber overmold provides enhanced grip and comfort
    • Recessed spindle lock design allows maximum depth of cut and greater protection to the button when using in confined spaces
    • Two position side handle offers greater comfort and control


    Product Specification
    Attribute
    Value

    Battery Capacity

    6Ah

    Battery Type

    Lithium-ion

    Brand

    DeWalt

    Brushed or Brushless

    Brushless

    Disc Diameter

    5in.

    EAN

    5035048638545

    ECLASS Code

    21051314

    Item

    Cordless Angle Grinder

    Length

    400mm

    MFR Part No.

    DCG414T2-GB

    Model Number

    DCG414T2

    No Load Speed

    9,000rpm

    Number of Batteries Supplied

    2

    Power Source

    Battery

    UNSPSC Code

    27112704

    Voltage

    54V

    Weight

    2.9kg