noscriptDeWalt DCF899P2 Cordless Impact Wrench, 1/2in. Drive, 18V, Brushless, 950Nm Max. Torque, 2 x 5.0Ah Batteries DCF899P2-GB | Cromwell Tools

DeWalt

DCF899P2 Cordless Impact Wrench, 1/2in. Drive, 18V, Brushless, 950Nm Max. Torque, 2 x 5.0Ah Batteries

SKU:

DEW2728813W

MPN:

DCF899P2-GB

£218.00

Ex VAT

£261.60

Inc VAT

OUT OF STOCK

    Product Details

    This 18V impact wrench features the latest generation XR 5.0Ah Li-Ion battery technology, ensuring it performs better for longer. The powerful fan cooled motor delivers up to 950Nm and 2400 impacts per minute, making it ideal for heavy duty fastening applications. With up to 1625Nm of breakaway torque, this impact wrench product can remove the tightest, most stubbornly fastened bolts with accuracy and ease.


    The bright white LED on the impact wrench provides improved visibility in darker or more confined settings, while the comfortable XR rubber grip provides maximum control and comfort. This product also includes a TSTAK kitbox for easy transportation and storage of the impact wrench.


    Features and Benefits
    • Professional, highly-durable 18V BRUSHLESS XR Li-Ion High Torque Wrench
    • Powerful yet efficient fan cooled motor delivers up to 950Nm of torque and 2400 impacts per minute for heavy-duty fastening applications
    • Up to 1625Nm of breakaway torque ensures the safe removal of even the most tightly fitted fastenings
    • 3 Speed and torque settings give you precise control and versatility in an array of applications
    • 1/2" (13 mm) square drive with detent pin allows for highly efficient torque delivery and industry-leading socket retention
    • Bright white LED with delay feature for vastly improved visibility and flashlight functionality


    Typical Applications
    • Tightening and loosening fastenings, using high rotational torque to maximise efficiency and reduce user exertion


    Notes
    • Max. free speed: 1900rpm
    • Max. impact rate: 2400bpm
    • Bit holder: 1/2" (external square)
    • Max. torque: 950Nm
    • Weight (net): 3.3Kg
    • Supplied with 2x 5.0Ah Li-ion batteries, multi voltage charger and a TSTAK carry case


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Capacity

    5.0Ah

    Battery Type

    Lithium-ion

    Body Style

    Pistol Grip

    Brand

    DeWalt

    Brushed or Brushless

    Brushless

    Drive Size

    1/2in.

    EAN

    5035048546598

    ECLASS Code

    21052003

    Includes

    2 x 5.0Ah Li-ion XR Batteries DCF899P2-GB Impact Wrench Multi-Voltage XR Charger TSTAK Carry Case

    Item

    Cordless Impact Wrench

    Manufacturer Guarantee

    3 Year Guarantee (Upon Registration, T&C's Apply)

    Max. Torque Rating

    950Nm

    MFR Part No.

    DCF899P2-GB

    Model Number

    DCF899P2

    No Load Speed

    1900rpm

    Number of Batteries Supplied

    2

    Power Source

    Battery

    Series

    DCF899P2-GB

    UNSPSC Code

    27112713

    Voltage

    18V

    Weight

    3.3kg