noscript3M EAR Ultrafit, Reusable Ear Plugs, Corded/Uncorded, Not Detectable, Triple Flange, 32dB, Yellow, Plastic, Pk-1 Pair 7000038199 | Cromwell Tools

3M EAR

Ultrafit, Reusable Ear Plugs, Corded/Uncorded, Not Detectable, Triple Flange, 32dB, Yellow, Plastic, Pk-1 Pair

SKU:

EAR9586610V

MPN:

7000038199

£1.89

Ex VAT

£2.27

Inc VAT

OUT OF STOCK

    Product Details

    These reuseable earplugs provide a high level of protection in noisy working locations. The triple-flange design is pre-formed and sits snugly in most ear canals and can be cleaned easily with soap and water for reduced waste.


    Features and Benefits
    • Quick and simple application with no need to roll down
    • Cords can be removed where required for an adaptable solution
    • Supplied with a re-sealable storage pack to maintain hygiene


    Typical Applications
    • Processing
    • Woodworking
    • Manufacturing
    • Construction
    • Automotive


    Standards
    • EN352-2:1993
    • 89/686/EEC


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M EAR

    Detectability

    Not Detectable

    EAN

    4046719886753

    ECLASS Code

    40011603

    MFR Part No.

    7000038199

    Pack Quantity

    1 Pair

    Plug Colour

    Yellow

    Plug Material

    Plastic

    Plug Shape

    Triple Flange

    Series

    Ultrafit

    Single Number Rating (SNR)

    32dB

    Standards Met

    BS EN 352-2:1993 CE Certified European Community Directive 89/686/EEC

    UNSPSC Code

    46181901