noscriptFort Secure Access MS5821 ELITE 7 STEP PHENOLIC MS5821 | Cromwell Tools

Fort Secure Access

MS5821 ELITE 7 STEP PHENOLIC

SKU:

GPC9395539G

MPN:

MS5821

£2239.00

Ex VAT

£2686.80

Inc VAT

OUT OF STOCK

    Product Details

    Platform Height 690 to 4140mm.
    Large working top platform 600 x 540 wide.
    Tread Size: 490W x 160D mm.
    6 Step units and above are sent folded for delivery - easy to erect.
    Handle mechanism is fitted to the right hand side as standard.


    Product Specification
    Attribute
    Value

    Brand

    Fort Secure Access

    Colour

    Blue

    ECLASS Code

    34451290

    Folds

    Non Folding

    Ladder Material

    Steel

    MFR Part No.

    MS5821

    Number of Treads

    7

    Open Depth

    1700mm

    Overall Height

    2.61m

    Overall Width

    700mm

    Platform Depth

    600mm

    Platform Height

    1.61m

    Platform Width

    540mm

    Step Material

    Phenolic Non-slip

    UNSPSC Code

    30191501