£79.46
Ex VAT
£95.35
Inc VAT
Product Details
Product Specification
Product Documents
MCS14-2000
Designed for workshop use, this robust and powerful high speed saw slices quickly and cleanly through ferrous metal bar, tube and profile up to 200mm. Can also be used for cutting brick, stone and masonry products when fitted with an appropriate masonry disc. Includes full safety guard, quick release material clamp and carry handle. Supplied with Al-Oxide cutting wheel for metal and open ended wrench. 1 year guarantee. For DIY & hobby use.
Specifications:
Power input: 2000W.
Voltage: 240V/50Hz.
Disk size: 355 x 25.4 x 3.2mm.
Maximum cutting capacity: 115mm.
Footprint: 445mm x 245mm.
Swivelling range: 0-45.
Vice clamping range: 0-240mm.
Saw width at 90: 100/70 x 170mm.
Saw width at 45: 100/70mm.
Sound pressure level LPA: 98dBA.
Sound power level LWA: 111dBA.
Dimensions: (L)600 x (D)330 x (H)430mm.
Weight: 19.6kg.
FOR DIY USE
Not warranted for Industrial Use
Attribute | Value |
---|---|
Blade Diameter | 350mm |
Brand | Osaki |
Cutting Action | Abrasive Disc |
Cutting Capacity | Cutting Depth at 90°: 170 mm |
EAN | 5036140017597 |
ECLASS Code | 21051108 |
Features | Blade Included |
Height | 430mm |
Includes | Blade Spanner |
Item | Cut Off Saws |
Length | 445mm |
Model Number | MCS14-2000 |
No Load Speed | 3,700rpm |
Power | 2,000W |
Power Source | Electric |
UNSPSC Code | 23101512 |
Voltage | 240V |
Width | 245mm |