noscriptPaslode IM350+, Nail Gun, Cordless, 50 - 90mm, 6V 014801 | Cromwell Tools

Paslode

IM350+, Nail Gun, Cordless, 50 - 90mm, 6V

SKU:

PLD2794670M

MPN:

014801

£659.00

Ex VAT

£790.80

Inc VAT

OUT OF STOCK

    Product Details

    IM350+
    The Paslode IM350+ has new technology which provides increased reliability and extended service intervals. Features a new nose design for improved grip and a dual action rafter and belt hook. Suitable for first fix timber to timber applications. Up to 180 fasteners/min. Sequential trigger action. Reload indicator/open view magazine. Fine depth adjustment..
    • Non-slip soft grip handle - User comfort and reduced user fatigue
    • Nose probe with added teeth - Helps bite into the timber to ensure positive placement of the nail
    • Dual action rafter/belt hook - To withstand site abuse
    • Lower actuation force - Reduced user fatigue
    • Follower guide - Easier nail loading
    • Pinch and slide tool free depth of drive adjuster - Ease of use
    Power: 82J.
    Nail range: 50 - 90mm.
    Cycle rate: 2 - 3 nails per second.
    Maximum cycle rate: 1,000 nails per hour 4,000 per day.
    Magazine Capacity: 55 nails.
    Fuel cell: up to 1100 fastenings.
    Charger 230V: 2 hours max charge
    Dimensions: 370 x 305 x 102mm
    Applications
    • Timber frame
    • Joists
    • Floor boarding
    • Noggin
    • Roof battening
    • Soffits
    • Decking
    • Roof decking
    • Flat roofing
    • Panelling
    • Stud work
    • Fencing
    • Shuttering
    • Packaging
    • Cladding
    • Overboarding
    Contents: IM350+
    2x 1.2Ah Li-ion batteries, charger, cleaning solution, lubricant, safety glasses, hex key, carry case and instruction manual.


    Product Specification
    Attribute
    Value

    Battery Type

    Lithium-ion

    Brand

    Paslode

    Drive Power

    82

    EAN

    3439510148013

    ECLASS Code

    21052590

    Height

    305mm

    Includes

    (2) Batteries AC/DC Adapter Allen Key Battery Charger Carrying Case Cleaning Solution Impulse Lubricant Instruction Manual Paslode Impulse IM350+ Framing Nailer Safety Glasses to EN166:F

    Item

    Cordless Nailer

    Length

    370mm

    MFR Part No.

    905900

    Model Number

    IM350+

    Nail Capacity

    55 Nails

    Nail Diameter

    1.0 - 1.25mm

    Nail Length

    50 - 90mm

    Nail Size

    18 Gauge

    Power Source

    Cordless

    UNSPSC Code

    27112716

    Voltage

    6V

    Weight

    3.4kg

    Width

    102mm