noscriptDeWalt Impact Wrench Offer | Cromwell Tools

DeWalt Impact Wrench Offer

FREE Accessory worth up to £30

– when you buy this DeWalt Impact Wrench!

Don't just do it well. Do it Cromwell

DCF899P2 18V XR
Brushless 1/2'' Impact Wrench

SKU: DEW-272-8813W MPN: DCF899P2-GB

Brushless motor, built-in LED light and comfortable XR rubber grip.

  • Max. free speed: 1900rpm
  • Max. impact rate: 2400bpm
  • Bit holder: 1/2” (external square)
  • Max. torque: 950Nm
  • Weight (net): 3.3kg
  • Supplied with 2x 5.0Ah Li-ion batteries, multi voltage charger and a TSTAK carry case

Choose from one of following three Accessories

Don't just do it well. Do it Cromwell

DeWalt Power Tools Offers

These products are not part of the free accessory offer

Don't just do it well. Do it Cromwell