The ISO material classification codes P = Steel, M = Stainless Steel, K = Cast Iron, N = Non-Ferrous , S = Super-Alloy, H = Hardened Steel are part of the ISO standard for cutting tool materials. These codes provide information about the material compatibility for the taps and indicate the type of material the tap can be used on.
When selecting machine taps, it's crucial to consider the specific characteristics of the material you're working with, such as hardness, abrasiveness, and temperature resistance. Always refer to the tap manufacturer's recommendations and specifications for the best match between the tap material and the material being machined
Hand taps are tools used for creating internal threads in a variety of materials. Operated by hand the process involves a slower, controlled rotation without the use of a tapping machine. Their versatile design accommodates various applications and materials and ideal for small scale or precision work.
When selecting hand taps, it's crucial to consider multiple factors to ensure precision and optimal functionality for your intended application.
Machine taps are designed with features that make them well suited for machining and automated processes. Their construction often includes coatings or materials that enhance durability under high-speed and high-volume conditions. The precision of machine taps is crucial in maintaining consistent threading quality in mass production, making them a preferred choice for efficiency and reliability in industrial settings.
When selecting machine taps, it's important to consider various factors to ensure the optimal performance and finish of the threaded holes.