SKU:
CTL5952858A
MPN:
DCF899P2-GB
£259.00
Ex VAT
£310.80
Inc VAT
Product Details
Product Specification
Introducing the 18V Impact Wrench featuring the latest XR 5.0Ah Li-Ion battery technology. With a powerful fan-cooled motor delivering up to 950Nm and 2400 impacts per minute, it's perfect for heavy-duty fastening. Break barriers with up to 1625Nm of "breakaway" torque, ensuring the removal of the tightest bolts. The bright LED enhances visibility, and the comfortable XR rubber grip ensures maximum control and comfort. Sold with a TSTAK kitbox for easy transportation and storage alongside other TSTAK kitboxes. Paired with the DeWALT TSTAK watersealed organiser case, safeguard your tools with an IP54-rated solution. This virtually indestructible case provides superior protection against water and dust, keeping tools dry and secure in challenging environments. The transparent polycarbonate lid offers durability and a clear view of contents. A reliable choice for professionals seeking durability, functionality, and convenience in tool storage.
Features and Benefits
• Professional, highly-durable 18V BRUSHLESS XR Li-Ion High Torque Wrench
• Powerful yet efficient fan cooled motor delivers up to 950Nm of torque and 2400 impacts per minute for heavy-duty fastening applications
• Up to 1625Nm of "breakaway" torque ensures removal of the tightest bolts
• 3 Speed and torque settings give you precise control to best suit your application
• 1/2" (13 mm) square drive with detent pin allows for highly efficient torque delivery and class-leading socket retention
• Bright white LED with delay feature for vastly improved visibility and flashlight functionality
• Max. free speed: 1900rpm
• Max. impact rate: 2400bpm
• Bit holder: 1/2" (external square)
• Max. torque: 950Nm
• Weight (net): 3.3Kg
• Supplied with 2x 5.0Ah Li-ion batteries, multi voltage charger and a free DeWalt TSTAK IP54 Organiser
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Body Style | Pistol Grip |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 950Nm |
MFR Part No. | DCF899P2-GB & DWST82968-1 |
Model Number | DCF899P2 |
No Load Speed | 1900rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | DCF899P2-GB |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 3.3kg |