noscriptDeWalt Free DeWalt LED Work Light when you buy DeWalt DCF899P2 18V Impact Wrench DCF899P2-GB | Cromwell Tools

DeWalt

Free DeWalt LED Work Light when you buy DeWalt DCF899P2 18V Impact Wrench

SKU:

CTL5952859B

MPN:

DCF899P2-GB

£218.00

Ex VAT

£261.60

Inc VAT

OUT OF STOCK

    Product Details

    Free DeWalt LED Work Light when you buy DeWalt DCF899P2 18V Impact Wrench


    Impact Wrench


    18V Impact Wrench features the latest generation XR 5.0Ah Li-Ion battery technology, whilst the powerful fan-cooled motor delivers up to 950Nm and 2400 impacts per minute making it ideal for heavy-duty fastening applications. Up to 1625Nm of ''breakaway'' torque to ensure the removal of the tightest bolts. Bright white LED provides improved visibility and the comfortable XR rubber grip provides maximum control and comfort. Sold with TSTAK kitbox for easy system transportation and storage when used with other TSTAK kitboxes


    Features and Benefits
    • Professional, highly-durable 18V BRUSHLESS XR Li-Ion High Torque Wrench
    • Powerful yet efficient fan cooled motor delivers up to 950Nm of torque and 2400 impacts per minute for heavy-duty fastening applications
    • Up to 1625Nm of "breakaway" torque ensures removal of the tightest bolts
    • 3 Speed and torque settings give you precise control to best suit your application
    • 1/2" (13 mm) square drive with detent pin allows for highly efficient torque delivery and class-leading socket retention
    • Bright white LED with delay feature for vastly improved visibility and flashlight functionality


    Notes
    • Max. free speed: 1900rpm
    • Max. impact rate: 2400bpm
    • Bit holder: 1/2" (external square)
    • Max. torque: 950Nm
    • Weight (net): 3.3Kg
    • Supplied with 2x 5.0Ah Li-ion batteries, multi-voltage charger, and a TSTAK carry case


    18V LED Pivot Torch


    This LED torch is compact and lightweight with impact-resistant housing. The torch head pivots more than 90 degrees vertically and has a ratchet lock and integrated hook for hanging. This torch can also be used as a free-standing light. The LED bulb produces a 110-lumen output and has a 2-zone light pattern. The torch has an ergonomic design and a rubber grip for comfort.


    Features and Benefits
    • Compact, lightweight and durable
    • 90-degree vertical pivot
    • 110-lumen output
    • Comfortable, ergonomic design


    Typical Applications
    • Lighting during work in various environments


    Notes
    • Battery and charger sold separately - the ideal battery for this product can be found by searching DEW2800462F


    Product Specification
    Attribute
    Value

    Battery Capacity

    5.0Ah

    Battery Type

    Lithium-ion

    Body Style

    Pistol Grip

    Brand

    DeWalt

    Brushed or Brushless

    Brushless

    Drive Size

    1/2in.

    ECLASS Code

    21052003

    Includes

    18V LED Pivot Torch 2x 5.0Ah Li-ion batteries, multi-voltage charger, and a TSTAK carry case

    Item

    Cordless Impact Wrench

    Manufacturer Guarantee

    3 Year Guarantee (Upon Registration, T&C's Apply)

    Max. Torque Rating

    950Nm

    MFR Part No.

    DCF899P2-GB & DCL040-XJ

    Model Number

    DCF899P2

    No Load Speed

    1900rpm

    Number of Batteries Supplied

    2

    Power Source

    Battery

    Series

    DCF899P2-GB

    UNSPSC Code

    27112713

    Voltage

    18V

    Weight

    3.3kg