noscriptDeWalt DCF899P2 18V 1/2" XR Impact Wrench, 2x 5.0Ah Li-ion batteries with FREE 1-96-178 Tool Apron DCF899P2-GB | Cromwell Tools

DeWalt

DCF899P2 18V 1/2" XR Impact Wrench, 2x 5.0Ah Li-ion batteries with FREE 1-96-178 Tool Apron

SKU:

CTL5952860C

MPN:

DCF899P2-GB

£218.00

Ex VAT

£261.60

Inc VAT

OUT OF STOCK

    Product Details

    Impact Wrench


    This 18V Impact Wrench features XR 5.0Ah Li-Ion battery technology and a powerful fan-cooled motor that delivers up to 950Nm and 2400 impacts per minute making it ideal for heavy-duty fastening applications. In reverse the wrench delivers up to 1625Nm of ''breakaway'' torque to ensure the removal of even the tightest bolts. The wrench is fitted with a bright white LED provides improved visibility and the comfortable XR rubber grip provides maximum control and comfort.


    Features and Benefits
    • Powerful yet efficient fan-cooled motor delivers up to 950Nm of torque and 2400 impacts per minute for heavy-duty fastening applications
    • Up to 1625Nm of "breakaway" torque ensures the wrench handles the removal of the tightest bolts with ease
    • 3-speed and torque settings give users precise control to best suit your application
    • 1/2" (13 mm) square drive with detent pin allows for highly efficient torque delivery and class-leading socket retention
    • Bright white LED with delay feature provides improved visibility and flashlight functionality


    Notes
    • Max. free speed: 1900rpm
    • Max. impact rate: 2400bpm
    • Bit holder: 1/2" (external square)
    • Max. torque: 950Nm
    • Weight (net): 3.3Kg
    • Supplied with 2x 5.0Ah Li-ion batteries and a multi-voltage charger


    Tool Apron - 1-96-178
    • Multi pockets and loops ensure maximum organization by providing ample storage options for tools and accessories
    • Black colour provides a professional look that is less prone to showing dirt or stains
    • 600 denier fabric offers durability and resistance to wear and tear
    • Padded back for extra comfort increases comfort when wearing the apron for extended periods
    • Integrated metal hammer loop provides a specific, secure spot for hanging a hammer
    • Specifically designed measuring tape pocket, offers easy access and secure storage for an essential tool


    Product Specification
    Attribute
    Value

    Battery Capacity

    5.0Ah

    Battery Type

    Lithium-ion

    Blows per Minute

    2400bpm

    Body Style

    Pistol Grip

    Brand

    DeWalt

    Brushed or Brushless

    Brushless

    Drive Size

    1/2in.

    ECLASS Code

    21052003

    Includes

    1-96-178 Tool Apron 2x 5.0Ah Li-ion batteries

    Item

    Cordless Impact Wrench

    Manufacturer Guarantee

    3 Year Guarantee (Upon Registration, T&C's Apply)

    Max. Torque Rating

    950Nm

    MFR Part No.

    DCF899P2-GB & 1-96-178

    Model Number

    DCF899P2

    No Load Speed

    1900rpm

    Number of Batteries Supplied

    2

    Power Source

    Battery

    Series

    DCF899P2-GB

    Torque Range

    Up to 950Nm

    UNSPSC Code

    27112713

    Voltage

    18V

    Weight

    3.3kg