£7.49
Ex VAT
£8.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Available with both male and female threads, this range of Vertex type couplings possess the same characteristics as PCL's Standard type but with a slim profile, double-locking action and additional collar to prohibit dirt ingress. The product is designed for trailing hose applications.
Features and Benefits
• Each product is compatible with standard adaptors
• Positive locking mechanism for firm attachment
• Steel construction makes for a durable product
• Every connector is PCL branded for reassurance of quality and identification
• Protective shoulder aids in preventing accidental disconnection and repels dirt
• Quick-release action
Typical Applications
• Automotive
• Air Line
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875331027 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AC91EM |
Surface Finish | Nickel-plated |
Thread Size | R3/8" |
Thread Type | Male |
UNSPSC Code | 27131613 |