noscriptVale Mi6-2Rb-Bst British Standard Reducing Bush Black MI6-2RB-BST | Cromwell Tools

Vale

Mi6-2Rb-Bst British Standard Reducing Bush Black

SKU:

VLE2977269B

MPN:

MI6-2RB-BST

£0.59

Ex VAT

£0.71

Inc VAT

IN STOCK (16)

    Product Details

    British Standard (BS 143)


    Working Pressures and Temperatures:
    25 bar (360 psi) @ -30° to + 120°C.
    20 bar (290 psi) @ -+120° to +300°C.


    Product Specification
    Attribute
    Value

    Brand

    Vale

    ECLASS Code

    27294290

    Material

    Iron

    MFR Part No.

    MI6-2RB-BST

    Product Type

    Reducing Bush

    Surface Finish

    Black

    Thread Size

    3/8in.

    Thread Standard

    BSPT

    Thread Type

    Male & Female

    UNSPSC Code

    27131613