£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
These InstantAir Adaptors are designed for positive locking with accessories. The products are suitable for most fixed compressed air applications, although swivel adaptors are recommended for hose applications.
Features and Benefits
• Suitable for most fixed compressed air applications, although swivel adaptors are recommended for trailing hose applications
• Bayonet type couplings for positive locking onto accessories
• Designed specifically to prevent accidental uncoupling
• Made in Sheffield
• Available in two sizes to suit your needs
Typical Applications
• Automotive
• Engineering
• Garages
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875311791 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AC51EF |
Product Type | Adaptor |
Surface Finish | Passivated Zinc |
Thread Size | 3/8in. |
Thread Standard | BSPP |
Thread Type | Female |
UNSPSC Code | 27131613 |