PCL

Ac77Cf Pf Couplings Rp1/4 Female

SKU:

PCL2591982Q

MPN:

AC77CF

£12.99

Ex VAT

£15.59

Inc VAT

IN STOCK (4)

    Product Details

    Designed to offer a competitive alternative to the genuine Schrader range.
    Nominal Bore: 5mm
    Flow rate @ 6 bar - 2,200 l/min
    Maximum working pressure: 35 bar / 508 psi
    Adaptors: PF Series


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875332086

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AC77CF

    Product Type

    Coupling

    Surface Finish

    Passivated Zinc

    Thread Standard

    BSPT

    Thread Type

    Female

    UNSPSC Code

    27131613