PCL

AC71Cf/S Xf Coupling Female Thread Rp1/4

SKU:

PCL2591981Y

MPN:

AC71CF/S

£10.79

Ex VAT

£12.95

Inc VAT

IN STOCK (13)

    Product Details

    Offers excellent flow characteristics providing the workshop with increased airflow when required and enhanced tool efficiency.


    Features:
    • High flow rate - 130 cfm @ 100 psi
    • Hardened steel construction with corrosive resistant finish
    • Steel shoulder helps prevent accidental disconnection
    • Enhances tool efficiency
    • Nominal bore:7.4 mm
    • Flow rate @ 6 bar (0.5 bar p.d.): 2,200 l/min
    • Maximum working pressure: 35 bar / 508 psi
    • Temperature range: -40°C to 100°


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875037813

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AC71CF/S

    Product Type

    Coupling

    Thread Type

    Female

    UNSPSC Code

    27131613