£22.49
Ex VAT
£26.99
Inc VAT
4 Variations Available
Product Details
Product Specification
KCE Series - Bulkhead Union
With check valve, to be connected to a one-touch fitting from the KQ series to provide a coupler function.
Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.
Attribute | Value |
---|---|
Brand | SMC |
EAN | 0713049146171 |
ECLASS Code | 27294290 |
Material | PBT |
MFR Part No. | KCE12-00 |
Thread Type | Male |
Tube Size | 12 |
UNSPSC Code | 27131613 |