£7.49
Ex VAT
£8.99
Inc VAT
12 Variations Available
Product Details
Product Specification
KCL Series - Elbow Connector
Built in check valve to pipe connection on a female thread at a right angle.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x BSPT |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Temperature | +150°C |
MFR Part No. | KCL06-02S |
Minimum Operating Temperature | -5°C |
Thread Sizes Male | 1/4in. |
Thread Type | Male |
Tube Size | 6mm |
UNSPSC Code | 27131613 |