noscriptKennedy KTB8-1MT KEN-FIT BR/TEE 8 mm - G1/8 M/T 2916550K | Cromwell Tools

Kennedy

KTB8-1MT KEN-FIT BR/TEE 8 mm - G1/8 M/T

SKU:

KEN2916550K

MPN:

2916550K

£1.99

Ex VAT

£2.39

Inc VAT

IN STOCK (6)

    Product Details

    Branch Tee to Male Taper
    Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
    Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140105706

    ECLASS Code

    27294290

    MFR Part No.

    PT-08-01

    UNSPSC Code

    27131613