£55.49
Ex VAT
£66.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Threaded Spigots
Attribute | Value |
---|---|
Bore Size | 1/4in. |
Brand | Loc Line |
EAN | 0662633494252 |
ECLASS Code | 37110290 |
Hose Diameter | -in. |
Hose Length | -in. |
Includes | PK-50 |
Material | Plastic |
MFR Part No. | LL49425 |
Product Type | Spigot Threaded |
UNSPSC Code | 40141700 |