£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Threaded Adaptor
1/8" NPT Female.
Attribute | Value |
---|---|
Bore Size | 1/4in. |
Brand | Loc Line |
EAN | 0662633494313 |
ECLASS Code | 37110290 |
Hose Diameter | -in. |
Hose Length | -in. |
Includes | PK-20 |
Material | Plastic |
MFR Part No. | LL49431 |
Product Type | Threaded Adaptor |
UNSPSC Code | 40141700 |