£72.49
Ex VAT
£86.99
Inc VAT
Product Details
Product Specification
The air checker, PS1 Series, electronic pressure switch is available for positive pressure and for vacuum.
Dimensions (W x H x L): 13 x 10 x 30mm for standard type without connection part.
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 21069190 |
MFR Part No. | PS1000-R06L-Q |
Product Type | Pressure Switch |
Temperature Range | 0 to 60°C |
UNSPSC Code | 27131600 |