£2.39
Ex VAT
£2.87
Inc VAT
5 Variations Available
Product Details
Product Specification
Brackets and Panel Nuts
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 32011019 |
MFR Part No. | AR30P-270AS |
Operating Temperature Range | -5 to 60°C |
Port Size | 1/4 3/8in. |
Pressure Range | 1bar |
Product Type | Bracket Assembly |
UNSPSC Code | 27131603 |
Weight Each | 0.14366g |