noscriptAir Filter Units | Cromwell Tools

Kennedy

Air Filter Units

3 Variations

Manual/Semi-Auto drain as standard, 20µm element, simply unscrew bowl for servicing. Integral mounting provision. Use individually or as part of a combination unit. Pressure range: 0-8 bar Max Inlet: 15 bar. Temperature range: -10°C to 60°C.
Filtration Standard: 25mu.
Body: Technopolymer
Bowl: Polycarbonate with protector.
Filtration size: 20µm.