£45.79
Ex VAT
£54.95
Inc VAT
Product Details
Product Specification
• High quality 1-ply paper towels
• For the most cost efficient and hygienic solution to hand drying
• When the towel is pulled out the next towel is presented for use - eliminates problems associated with cross-contamination of towels in medical and food industry applications
• Small towel size minimises cost and waste
• Can be topped up during use - need never run out
• For use with Solent™ dispenser (SOL9524210K).
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | Blue |
Dispenser Type | Wall Mounted |
EAN | 5036140188983 |
ECLASS Code | 29130102 |
Number of Ply | 1 |
Number of Sheets | 3600 |
Number of Sleeves/Rolls | 1 |
Product Form | Sheet |
Sheet Length | 247mm |
Sheet Width | 210mm |
Sheets Per Roll/Sleeve | 1 |
Type | Interfold |
UNSPSC Code | 47120000 |