£11.79
Ex VAT
£14.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A pleasant to use liquid soap that has been rigorously tested by independent laboratories.
Features and Benefits
• Effective against MRSA to leave hands bacteria free
• Available in either a 1 or 5 litre bottle to suit your needs
• Independently tested to ensure quality and performance
Typical Applications
• Washrooms
• Healthcare
Standards
• EN1276
• EN13727
Attribute | Value |
---|---|
Brand | Solent Cleaning |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
Package Type | Screw Top Bottle |
Size | 5000ml |
Type | Liquid Hand Wash |
UNSPSC Code | 53131613 |