£3.49
Ex VAT
£4.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Replacement rubber blades for stainless steel squeegees for rapidly removing water from windows for a smear free finish.
Features and Benefits
• Ribbed rubber hand grip, will not slip when wet
• Robust rapidly removal of water from windows for a smear-free finish
• Spring loaded blade retention allows handle to be positioned anywhere along its length
• Can be fitted to telescopic extension for those hard to reach area
• Available in two sizes 300mm (12") and 450mm (18") to suit your needs
Typical Applications
• Outdoors
• Indoors
Notes
• COT-907-3830K: for use with COT-907-3800K
• COT-907-3840K: for use with COT-907-3820K
• Two sizes available: Replacement rubber blades for 30cm (12") and 45cm (18") squeegees.
Attribute | Value |
---|---|
Brand | Cotswold |
EAN | 5036140078284 |
Material | Rubber |
MFR Part No. | 907-384 |
Size | 450mm |
Type | Replacement Rubber Squeegee Blade |
UNSPSC Code | 47121902 |