Dunlop BTL

41-27(1610) 1/2" SIMPLEX SPROCKET TAPER BORE

SKU:

DUN6951413P

MPN:

41-27-1610 DUN

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (1)

    Product Details

    Taper bore sprockets are manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2 and GG22 EN-GJL-200 UNI 1561 cast iron. They have a black phosphated finish to increase corrosion resistance so extending the sprockets working life.


    Convenient taper bore to suit a standard taper bush that are pre-bored to suit both metric & imperial bore and key way sizes. Available to suit British standard roller chains 08B-1 (Simplex) 1/2" pitch sizes.


    Product Specification
    Attribute
    Value

    Bore Type

    Taper Bore

    Brand

    Dunlop BTL

    Chain Reference Number

    41-27

    EAN

    5059161071805

    ECLASS Code

    23170101

    MFR Part No.

    41-27(1610)

    Number of Teeth

    27

    Pitch

    1/2"

    Product Material

    Steel C45 and Cast Iron GG22 EN-GJL-200 UNI 1561

    Shaft Size

    10mm

    Sprocket Type

    Simplex

    Standards Met

    DIN 8187-ISO/R 606

    UNSPSC Code

    31171901