Dunlop BTL

42-95(2012) 1/2" DUPLEX SPROCKET TAPER BORE

SKU:

DUN6951719W

MPN:

42-95-2012 DUN

£167.00

Ex VAT

£200.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Taper bore sprockets are manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm 2 and GG22 EN-GJL-200 UNI 1561 cast iron. They have a black phosphated finish to increase corrosion resistance so extending the sprockets working life.


    Convenient taper bore to suit a standard taper bush that are pre-bored to suit both metric & imperial bore and key way sizes. Available to suit British standard roller chains 08B-1 (Duplex) 1/2" pitch sizes.


    Product Specification
    Attribute
    Value

    Bore Type

    Taper Bore

    Brand

    Dunlop BTL

    Chain Reference Number

    42-95

    EAN

    5059161073120

    ECLASS Code

    23170101

    MFR Part No.

    42-95

    Number of Teeth

    95

    Pitch

    1/2"

    Product Material

    Steel C45

    Shaft Size

    10mm

    Sprocket Type

    Duplex

    Standards Met

    DIN 8187-ISO/R 606

    Taper Bush Number

    2012

    UNSPSC Code

    31171901