noscriptDunlop BTL 4DR24 08B (1/2" x 5/6") - Duplex Sprockets - Pilot Bore 4DR24 DUN | Cromwell Tools

Dunlop BTL

4DR24 08B (1/2" x 5/6") - Duplex Sprockets - Pilot Bore

SKU:

DUN6950866S

MPN:

4DR24 DUN

£17.49

Ex VAT

£20.99

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Pilot Bore sprockets are manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm² . They have induction hardened teeth to reduce tooth wear so extending the sprockets working life.


    Available to suit British standard roller Duplex chains 08B (1/2" pitch) sizes.


    Product Specification
    Attribute
    Value

    Bore Type

    Pilot Bore

    Brand

    Dunlop BTL

    Chain Reference Number

    08B-2

    EAN

    5059161077920

    ECLASS Code

    23170101

    MFR Part No.

    4DR24

    Number of Teeth

    24

    Pitch

    1/2"

    Product Material

    Steel C45

    Shaft Size

    10mm

    Sprocket Type

    Duplex

    Standards Met

    DIN 8187-ISO/R 606

    UNSPSC Code

    31171901