noscriptDunlop BTL 4DR76 08B (1/2" x 5/6") - Duplex Sprockets - Pilot Bore 4DR76 DUN | Cromwell Tools

Dunlop BTL

4DR76 08B (1/2" x 5/6") - Duplex Sprockets - Pilot Bore

SKU:

DUN6950886N

MPN:

4DR76 DUN

£96.99

Ex VAT

£116.39

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Pilot Bore sprockets are manufactured to internationally recognised standards DIN8187-ISO/R 606 and are produced from C45 steel UNI EN 10083-1 having a minimum strength of 600 N/mm² . They have induction hardened teeth to reduce tooth wear so extending the sprockets working life.


    Available to suit British standard roller Duplex chains 08B (1/2" pitch) sizes.


    Product Specification
    Attribute
    Value

    Bore Type

    Pilot Bore

    Brand

    Dunlop BTL

    Chain Reference Number

    08B-2

    EAN

    5059161078187

    ECLASS Code

    23170101

    MFR Part No.

    4DR76

    Number of Teeth

    76

    Pitch

    1/2"

    Product Material

    Cast Iron GG22 EN-GJL-200 UNI 1561

    Shaft Size

    10mm

    Sprocket Type

    Duplex

    Standards Met

    DIN 8187-ISO/R 606

    UNSPSC Code

    31171901