noscriptDunlop BTL SPC2000 Standard Wrapped Wedge Belts - SPC (22mm x 18mm) SPC2000 WHITE DUN | Cromwell Tools

Dunlop BTL

SPC2000 Standard Wrapped Wedge Belts - SPC (22mm x 18mm)

SKU:

DUN6887901B

MPN:

SPC2000 WHITE DUN

£18.49

Ex VAT

£22.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    WEDGE BELTS are developed for high performance, length stability, antistatic properties and resistance to oil and heat.


    Particularly suitable for centrifugal pumps, compressors, motor generators, Fan Motors etc. They offer a good balance between price, performance and quality.


    They represent an affordable solution for transmission systems in all industrial sectors.


    Features:
    • Antistatic properties to ISO 1813.
    • Easy Installation.
    • Highly Efficient.
    • Low Maintenance.
    • Resistant to Oil and Heat.
    • Silent Operation.
    • Smooth Starting and Running.
    • Working Temperature Range -30°C to + 80°C.


    Wedge belts are produced to BS3790, DIN 7753, ISO 1813 standards.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION


    Product Specification
    Attribute
    Value

    Belt length (inside)

    1917mm

    Belt Length (Outside)

    2030mm

    Belt Section

    SPC - 22mm x 18mm

    Belt Type

    Wrapped Wedge Belt

    Belt Width

    22mm

    Brand

    Dunlop BTL

    EAN

    5059161215650

    ECLASS Code

    23179090

    MFR Part No.

    SPC2000

    Pitch Length

    2000mm

    Standards Met

    BS 3790:2006 DIN 7753-1

    UNSPSC Code

    26111801