noscriptDunlop BTL SPZ1000Standard Wrapped Wedge Belts (9.7 x 1000Lp) SPZ1000 WHITE DUN | Cromwell Tools

Dunlop BTL

SPZ1000Standard Wrapped Wedge Belts (9.7 x 1000Lp)

SKU:

DUN6888042W

MPN:

SPZ1000 WHITE DUN

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (2)

    Product Details

    WEDGE BELTS are developed for high performance, length stability, antistatic properties and resistance to oil and heat.


    Particularly suitable for centrifugal pumps, compressors, motor generators, Fan Motors etc. They offer a good balance between price, performance and quality.


    They represent an affordable solution for transmission systems in all industrial sectors.


    Features:
    • Antistatic properties to ISO 1813.
    • Easy Installation.
    • Highly Efficient.
    • Low Maintenance.
    • Resistant to Oil and Heat.
    • Silent Operation.
    • Smooth Starting and Running.
    • Working Temperature Range -30°C to + 80°C.


    Wedge belts are produced to BS3790, DIN 7753, ISO 1813 standards.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION


    Product Specification
    Attribute
    Value

    Belt length (inside)

    962mm

    Belt Length (Outside)

    1013mm

    Belt Section

    SPZ - 9.7mm x 8mm

    Belt Type

    Wrapped Wedge Belt

    Belt Width

    9.7mm

    Brand

    Dunlop BTL

    EAN

    5059161219818

    ECLASS Code

    23179090

    MFR Part No.

    SPZ1000

    Pitch Length

    1000mm

    Standards Met

    BS 3790:2006 DIN 7753-1

    UNSPSC Code

    26111801