noscriptXF Couplings | Cromwell Tools

PCL

XF Couplings

14 Variations

Offers excellent flow characteristics providing the workshop with increased airflow when required and enhanced tool efficiency.

Features:
• High flow rate - 130 cfm @ 100 psi
• Hardened steel construction with corrosive resistant finish
• Steel shoulder helps prevent accidental disconnection
• Enhances tool efficiency
• Nominal bore:7.4 mm
• Flow rate @ 6 bar (0.5 bar p.d.): 2,200 l/min
• Maximum working pressure: 35 bar / 508 psi
• Temperature range: -40°C to 100°