SKU:
KEN1613030K
MPN:
1613030K
£15.79
Ex VAT
£18.95
Inc VAT
21 Variations Available
Product Details
Product Specification
Product Documents
3 Flute: Regular Series - Metric
Centre cutting as standard. Offer a combination of advantages achieved with two and four flutes giving profile and peripheral milling capability in addition to slotting and plunging. Manufactured to Works Standards.
Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.
Attribute | Value |
---|---|
Brand | Kennedy |
Cutter Diameter | 1.5mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 5036140097698 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Uncoated |
Flute Length | 4mm |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Regular |
Material | Carbide |
Number of Flutes | 3 |
Overall Length | 40mm |
Plunge Type | Centre Cutting |
Shank Diameter | 4mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
UNSPSC Code | 23241605 |