Sherwood

E100, Extra Length, Long Series Drill, 12mm, Straight Shank, High Speed Steel, Steam Tempered

SKU:

SHR0242156X

MPN:

0242156X

£39.49

Ex VAT

£47.39

Inc VAT

IN STOCK (18)

    Product Details

    These Series E100 High Speed Steel (HSS) Straight Shank Extra Length Drills are metric side and suited for drilling steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Each drill possesses a 118° point angle, a normal helix angle, a standard web thickness, a relief angle of 10° - 20°, a tolerance of diameter of h8 and a tolerance of shank of f11. Available in a range of metric sizes.


    Features and Benefits
    • General purpose for versatile and a wide range of use
    • Steam tempered for additional durability
    • Available in a wide range of metric sizes
    • Manufactured from High Speed Steel (HSS) for strength


    Typical Applications
    • Suited for drilling steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite


    Standards
    • BS 328:Part 1:1986


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Case Type

    N/A

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    12

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Extra Length

    EAN

    5036140163881

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Length

    250mm

    Flute Type

    Spiral

    Helix Angle

    30°

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    315mm

    Point Angle

    118°

    Point Type

    Standard

    Series

    E100

    Shank Diameter Tolerance

    f11

    Shank Type

    Straight

    Standards Met

    BS 328

    System of Measurement

    Metric

    UNSPSC Code

    23241637

    Web Thickness

    Standard