noscriptSwissTech 26, Fine Rough End Mill, Long, Fine, 8mm, Weldon Flat, Cobalt High Speed Steel, Uncoated, M42 1632608A | Cromwell Tools

SwissTech

26, Fine Rough End Mill, Long, Fine, 8mm, Weldon Flat, Cobalt High Speed Steel, Uncoated, M42

SKU:

SWT1632608A

MPN:

1632608A

£29.99

Ex VAT

£35.99

Inc VAT

IN STOCK (7)

    Product Details

    Series 26 - Long Series
    Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.


    Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    8mm

    Cutter Diameter Tolerance

    js12

    Cutting Direction

    Right Hand

    EAN

    5036140204980

    ECLASS Code

    21010500

    Finish/Coating

    Uncoated

    Flute Length

    38mm

    Helix Direction

    Right Hand

    Length Type

    Long

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    MFR Part No.

    E2762080

    Milling Application

    High-feed Milling Roughing

    Number of Flutes

    3

    Overall Length

    88mm

    Pitch

    Fine

    Plunge Type

    Centre Cutting

    Series

    26

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 1835B DIN 844

    UNSPSC Code

    23241614