£7.59
Ex VAT
£9.11
Inc VAT
Product Details
Product Specification
Product Documents
SPKN Milling Inserts
Square Insert
Insert Grade K20
(K05-K20) Micrograin uncoated. For cast iron, aluminium alloy, other non-ferrous materials including titanium and nickel alloy
Attribute | Value |
---|---|
Brand | Yamaloy |
Clearance Angle | 11° |
Cutting Direction | Right Hand |
Cutting Edge Length | 12.70mm |
EAN | 5036140041325 |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.70mm |
Insert Size | 1203 |
Insert Style | SPKN |
ISO Cut | K20 |
ISO Designation | SPKN 1203EDR |
Manufacturer Grade | K20 |
Material | Carbide |
Material Application | Aluminium Alloys Cast Iron Nickel Alloys Non-Ferrous Metal Titanium |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |