£21.49
Ex VAT
£25.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
HSS TCT circular saw blade for precision ground cutting angles on softwood, hardwood, MDF, plywood etc. Excellent blade sharpness and faster cutting make it ideal for general purpose use on both corded and cordless circular saws.
Coarse Pitch
Ripping blades, with fewer teeth per inch (less TPI). Suitable for cutting long grain solid wood.
Attribute | Value |
---|---|
Application | Wood |
Blade Diameter | 190mm |
Blade Material | High Speed Steel |
Blade Thickness | 2.4mm |
Bore Diameter | 30mm |
Brand | Kobe |
Cutting Action | Ripping |
Cutting Edge Type | Continuous |
Cutting Material | Tungsten Carbide |
EAN | 5036140234062 |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
Kerf Width | 2.4mm |
Number of Pieces | 1 |
Number of Teeth | 12 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |