SKU:
SWT1656007A
MPN:
1656007A
£27.49
Ex VAT
£32.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Series 60 Short Series Dimensions to DIN 844
Centre cutting.
To Manufacturers Standards.
Cutting diameter to h10. Shank diameter to h6.
SDQ-2PS Carbide Q-Coat.
'Q-Coat' Coating has been specifically developed to give carbide cutters the 'edge' when faced with severe machining conditions. Materials up to 66 HRC. Dry cutting. Die and Mould machining. Reduced coolant usage and disposal. Up to 100% longer cutter life. Reduced manufacturing costs. A multi-layer coating capable of operating at higher speed and feed. Excellent oxidisation resistance. High speed machining. Surface hardness 3300HV. Surface coefficient against steel 0.25. Thickness of coating 305um. Maximum working temperature 850. Re-coating service also available.
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 7mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 5036140288041 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Q-Coat |
Flute Length | 16mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
Number of Flutes | 2 |
Overall Length | 60mm |
Plunge Type | Centre Cutting |
Series | Series 60 |
Shank Diameter | 8mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | Manufacturers Standards |
UNSPSC Code | 23241605 |