SKU:
SHR0261824X
MPN:
0261824X
£48.49
Ex VAT
£58.19
Inc VAT
27 Variations Available
Product Details
Product Specification
HSS-Co taper shank drills are high heat resistant drill for drilling alloyed and unalloyed steels and castings with a tensile strength over 800N/mm2. Especially suitable for hot and cold rolled steels as well as case hardening and heat treatable steels.
Features and Benefits
• High speed steel and cobalt construction for increased durability and hardness
• High heat resistance for prolonged tool lifespan
• Suitable for use on materials with a maximum tensile strength 800 N/mm2
Standards
• DIN 345
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 10.5 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Standard Length |
EAN | 5036140273375 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Length | 87mm |
Flute Type | Spiral |
Material | Cobalt High Speed Steel |
Overall Length | 168mm |
Point Angle | 118° |
Point Type | Web Thinned |
Standards Met | DIN 345 |
Taper Shank Size | MT1 |
UNSPSC Code | 23241639 |