SKU:
SHR0872550K
MPN:
SHR-087-2550K
£77.49
Ex VAT
£92.99
Inc VAT
4 Variations Available
Product Details
Product Specification
BS 1127
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Diameter | 1in. |
Dimensions Standard | BS 1127 |
EAN | 5036140185586 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Thickness | 3/8mm |
Thread Direction | Left Hand |
Thread Size | M8 x 1.25mm |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112805 |