SKU:
SHR0864790K
MPN:
SHR-086-4790K
£48.59
Ex VAT
£58.31
Inc VAT
19 Variations Available
Product Details
Product Specification
ISO 529.
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 2A |
Dimensions Standard | BS 1127 |
EAN | 5036140184305 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Thickness | 1/2mm |
Thread Direction | Right Hand |
Thread Size | 9/16in. x 18 |
Thread Standard | UNF |
UNSPSC Code | 27112805 |