£12.49
Ex VAT
£14.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 847S.063PIZ/C 847S.080PIZ/C 847S.100PIZ/C 847S.125PIZ/C 847S.160PIZ/C |
Compatible Toolholder ISO Designation | XP-45C |
Compatible Toolholder Type | XP-45C 'Face Hog' Milling Cutter |
EAN | 5036140082519 |
ECLASS Code | 28039190 |
Hex Drive Size | 5mm |
ISO Designation | 1006L |
MFR Part No. | VS12 |
Shim Shape | Square |
Thread Size | M6x1x17 |
Torx Drive Size | N/A |
Type | Locking Screw |
UNSPSC Code | 23242106 |